!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX KEY SET,7.32 IN L,STEEL,2 TIPS

HEX KEY SET,7.32 IN L,STEEL,2 TIPS

MILWAUKEE

HEX KEY SET,7.32 IN L,STEEL,2 TIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX KEY SET,7.32 IN L,STEEL,2 TIPS

HEX KEY SET,7.32 IN L,STEEL,2 TIPS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-2186
  • Mfr. Model # 48-22-2186
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • ItemHex Key Set
  • Number of Pieces9
  • Number of Tips2
  • Measurement TypeMetric
  • Key ShapeL
  • Handle TypeStraight
  • Includes(1) 1.5mm Ball End L-Key, (1) 2mm Ball End L-Key, (1) 2.5mm Ball End L-Key, (1) 3mm Ball End L-Key, (1) 4mm Ball End L-Key, (1) 5mm Ball End L-Key, (1) 6mm Ball End L-Key, (1) 8mm Ball End L-Key, (1) 10mm Ball End L-Key
  • Overall Length 7.32 in
  • Container Type Organizer
  • Insulated Not Insulated
  • Material Steel
  • Number of Ball Ends 1
  • Handle Material Plastic, Steel
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list