HEX KEY, 1 BALL END, 3 MM TIP SIZE, METRIC, LONG, ALLOY STEEL, CHROME, 3⅛ IN HANDLE L
HEX KEY, 1 BALL END, 3 MM TIP SIZE, METRIC, LONG, ALLOY STEEL, CHROME, 3⅛ IN HANDLE L
GEDORE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This hex key is not insulated. The plastic handle is 3⅛ inch long, is black/blue and has a plain style/type. In addition, it is made of alloy steel, has a metric measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is tether ready with a cushion grip.
Technical Specs
Item Hex Key
Handle Length 3 1/8 in
Short Arm Length 3 47/64 in
Measurement Type Metric
Grip Style Cushion
Length Family Long
Non-Sparking Not Non-Sparking
Number of Tips 2
Driver Material Alloy Steel
Fastener Holding Not Fastener Holding
Handle Material Plastic
Non-Magnetic Not Non-Magnetic
Working Angle 25 Degrees
Finish Chrome
Long Arm Length 5 63/64 in
Material Alloy Steel
Tip Size 3 mm
Key Shape T
Insulated Not Insulated
Number of Ball Ends 1
Corrosion Resistant Not Corrosion-Resistant
End Shape Hex
Handle Colour Black, Blue
Handle Type Plain
Tether Ready Tether Ready
Country of Origin Sierra Leone
(subject to change)