!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX KEY, 0 BALL ENDS, 3.5 MM TIP SIZE, METRIC, LONG, ALLOY STEEL, SATIN, 7 IN LONG ARM L

HEX KEY, 0 BALL ENDS, 3.5 MM TIP SIZE, METRIC, LONG, ALLOY STEEL, SATIN, 7 IN LONG ARM L

BETA TOOLS

HEX KEY, 0 BALL ENDS, 3.5 MM TIP SIZE, METRIC, LONG, ALLOY STEEL, SATIN, 7 IN LONG ARM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX KEY, 0 BALL ENDS, 3.5 MM TIP SIZE, METRIC, LONG, ALLOY STEEL, SATIN, 7 IN LONG ARM L

HEX KEY, 0 BALL ENDS, 3.5 MM TIP SIZE, METRIC, LONG, ALLOY STEEL, SATIN, 7 IN LONG ARM L

BETA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG420T93
  • Mfr. Model # 951
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This hex key is not insulated. The alloy steel handle is three inches long, is silver and has a plain style/type. In addition, it is made of alloy steel, has a metric measurement type, has a satin finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.

Technical Specs

  • ItemHex Key
  • Handle Length3 in
  • Short Arm Length3 in
  • Measurement TypeMetric
  • Grip StyleErgonomic
  • Length FamilyLong
  • Non-SparkingNot Non-Sparking
  • Number of Tips3
  • Fastener HoldingNot Fastener Holding
  • Handle MaterialAlloy Steel
  • Non-MagneticNot Non-Magnetic
  • Working Angle90 Degrees
  • Finish Satin
  • Long Arm Length 7 in
  • Material Alloy Steel
  • Tip Size 3.5 mm
  • Key Shape T
  • Insulated Not Insulated
  • Number of Ball Ends 0
  • End Shape Hex
  • Handle Colour Silver
  • Handle Type Plain
  • Tether Ready Not Tether Ready
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list