HEX KEY, ALLOY STEEL, 3⅛ IN BLACK/RED PLAIN PLASTIC HANDLE, 5/32 IN TIP, CUSHION GRIP, SAE, SATIN FINISH, T KEY SHAPE
HEX KEY, ALLOY STEEL, 3⅛ IN BLACK/RED PLAIN PLASTIC HANDLE, 5/32 IN TIP, CUSHION GRIP, SAE, SATIN FINISH, T KEY SHAPE
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This hex key is not insulated. The plastic handle is 3⅛ inch long, is black/red and has a plain style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a satin finish, plus it is not non-sparking, is non-magnetic, and is tether ready with a cushion grip.
Technical Specs
Item Hex Key
Handle Length 3 1/8 in
Short Arm Length 49/64 in
Measurement Type SAE
Grip Style Cushion
Length Family Short
Non-Sparking Not Non-Sparking
Number of Tips 1
Driver Material Alloy Steel
Fastener Holding Not Fastener Holding
Handle Material Plastic
Non-Magnetic Non-Magnetic
Tether Ready Tether Ready
Finish Satin
Long Arm Length 4 in
Material Alloy Steel
Tip Size 5/32 in
Key Shape T
Insulated Not Insulated
Number of Ball Ends 0
Corrosion Resistant Corrosion-Resistant
End Shape Hex
Handle Colour Black, Red
Handle Type Plain
Standards ANSI
Working Angle 90 Degrees
Country of Origin Slovenia
(subject to change)