!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX KEY, S2 TOOL STEEL, 3¼ IN COPPER PLAIN S2 TOOL STEEL HANDLE, 3/32 IN TIP, SAE, COPPER FINISH, CORROSION-RESISTANT

HEX KEY, S2 TOOL STEEL, 3¼ IN COPPER PLAIN S2 TOOL STEEL HANDLE, 3/32 IN TIP, SAE, COPPER FINISH, CORROSION-RESISTANT

GRAY TOOLS

HEX KEY, S2 TOOL STEEL, 3¼ IN COPPER PLAIN S2 TOOL STEEL HANDLE, 3/32 IN TIP, SAE, COPPER FINISH, CORROSION-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX KEY, S2 TOOL STEEL, 3¼ IN COPPER PLAIN S2 TOOL STEEL HANDLE, 3/32 IN TIP, SAE, COPPER FINISH, CORROSION-RESISTANT

HEX KEY, S2 TOOL STEEL, 3¼ IN COPPER PLAIN S2 TOOL STEEL HANDLE, 3/32 IN TIP, SAE, COPPER FINISH, CORROSION-RESISTANT

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT68206
  • Mfr. Model # 68206
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.008 lbs

Product Details

This hex key is not insulated. The s2 tool steel handle is 3¼ inch long, is copper and has a plain style/type. It meets the standards for ASME B18.3. In addition, it is made of s2 tool steel, has a SAE measurement type, is corrosion-resistant, has a copper finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.

Technical Specs

  • ItemHex Key
  • Handle Length3 1/4 in
  • Short Arm Length45/64 in
  • Measurement TypeSAE
  • Grip StylePlain
  • Length FamilyLong
  • Non-SparkingNot Non-Sparking
  • Number of Tips2
  • Driver MaterialS2 Steel
  • Fastener HoldingNot Fastener Holding
  • Handle MaterialS2 Tool Steel
  • Non-MagneticNot Non-Magnetic
  • Tether ReadyNot Tether Capable
  • Finish Copper
  • Long Arm Length 3 1/4 in
  • Material S2 Tool Steel
  • Tip Size 3/32 in
  • Key Shape L
  • Insulated Not Insulated
  • Number of Ball Ends 0
  • Corrosion Resistant Corrosion-Resistant
  • End Shape Hex
  • Handle Colour Copper
  • Handle Type Plain
  • Standards ASME B18.3
  • Working Angle 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list