!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX HEAD PLUG: 2 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT, 280 PSI, WHITE

HEX HEAD PLUG: 2 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT, 280 PSI, WHITE

APPROVED VENDOR

HEX HEAD PLUG: 2 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT, 280 PSI, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX HEAD PLUG: 2 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT, 280 PSI, WHITE

HEX HEAD PLUG: 2 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT, 280 PSI, WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.77 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22FK11
  • Mfr. Model # 450020
  • UNSPSC # 40142313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This hex head plug meets the standards for NSF 14, NSF 61, has a length of 1⅜ inch, a maximum operating pressure of 280 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 0 Degrees to 140 Degrees F and is made of PVC. In addition, it has 2½ inch outside diameter and is a hex head plug and is Schedule 40, and 2"-11½ thread. Plus, it has an MNPT connection type and 2½ inch hex size.

Technical Specs

  • ItemHex Head Plug
  • Low Lead Compliance LevelCertified
  • Nominal Pipe Size2 in
  • ScheduleSchedule 40
  • For Pipe Schedule40
  • Overall Length1 3/8 in
  • Temp. Range0 Degrees to 140 Degrees F
  • Plug Drive StyleHex
  • Includes SealSeal Not Included
  • Thread Size2"-11 1/2
  • ApplicationPotable Water
  • Basic Fitting ShapePlug
  • Low Lead Certified Standard NSF 61, NSF 14
  • Specific Fitting Shape Hex Head Plug
  • Pipe Fitting Material PVC
  • Fitting Connection Type MNPT
  • Outside Diameter 2 1/2 in
  • Maximum Operating Pressure 280 psi
  • Plug Construction Solid
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Fitting Side A Pipe Threading 11 1/2
  • Colour White
  • Standards NSF 14, NSF 61
  • Hex Size 2 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list