!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX DRIVE THREADEDINSERT,25MM L,25PK

HEX DRIVE THREADEDINSERT,25MM L,25PK

APPROVED VENDOR

HEX DRIVE THREADEDINSERT,25MM L,25PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX DRIVE THREADEDINSERT,25MM L,25PK

HEX DRIVE THREADEDINSERT,25MM L,25PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.96 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ELK90105025PK25
  • Mfr. Model # 901050-25
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • ItemHex Drive Threaded Insert
  • Insert Diameter15.494 mm
  • Internal Thread SizeM10-1.50
  • Thread TypeCoarse
  • Material Grade/ClassZamak 3
  • Drive SizeM10
  • Compatible MaterialWood
  • Maximum Hole Diameter11.913 mm
  • FeaturesBroad External Thread
  • Thread Pitch1.5 mm
  • System of Measurement Metric
  • Overall Length 25 mm
  • Thread Direction Right Hand
  • Material Zinc Alloy
  • Finish Bright (Uncoated)
  • Drill Bit Size 15/32 in
  • Minimum Material Thickness 17 55/64 mm
  • Flange Style Flanged
  • Installation Method Allen Wrench, Drive Tool
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list