HEX HEAD CAP SCREW, STEEL, CLASS 10.9, ZINC YELLOW, M12-1.75, COARSE, 45MM L, METRIC, HRC32, 10 PK
HEX HEAD CAP SCREW, STEEL, CLASS 10.9, ZINC YELLOW, M12-1.75, COARSE, 45MM L, METRIC, HRC32, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This hex head cap screw is made of Class 10.9 silver-coloured and has a zinc yellow finish. It comes in a 10-pack and meets the standards for DIN 931 dimensional standards.
Technical Specs
Item Hex Head Cap Screw
Material Grade/Class Class 10.9
Thread Size M12x1.75
Fastener Length 45 mm
Head Width 19 mm
Drive Hex
Rockwell Hardness C32
System of Measurement Metric
Thread Style Partially Threaded
Head Style Hex
Thread Pitch 1.75 mm
Screw Size M12
Material Steel
Finish Zinc Yellow
Thread Direction Right Hand
Minimum Thread Length 30 mm
Head Height 7.5 mm
Tensile Strength 150,800 psi
Dimensional Standards DIN 931
Overall Length 45 mm
Type Hex Head Cap Screw
Head and Washer Height 7.5 mm
Thread Type Coarse
Country of Origin Varies
(subject to change)