HEX HEAD CAP SCREW, STEEL, GRADE 5, CHROME PLATED, ¼"-28, FINE, 1¼ IN L, INCH, SAE J429, 5 PK
HEX HEAD CAP SCREW, STEEL, GRADE 5, CHROME PLATED, ¼"-28, FINE, 1¼ IN L, INCH, SAE J429, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hex head cap screw is made of Grade 5 grey and has a chrome plated finish. It meets the standards for SAE J429 material quality in addition to ASME B18.2.1 dimensional standards.
Technical Specs
Item Hex Head Cap Screw
Material Grade/Class Grade 5
Thread Size 1/4"-28
Fastener Length 1 1/4 in
Head Width 7/16 in
Drive Hex
Tensile Strength 120,000 psi
Dimensional Standards ASME B18.2.1
System of Measurement Inch
Thread Fit 2A
Type Hex Head Cap Screw
Thread Type Fine
Material Steel
Finish Chrome Plated
Thread Direction Right Hand
Minimum Thread Length 3/4 in
Head Height 5/32 in
Drive Size 7/16 in
Rockwell Hardness C25
Material Quality Standards SAE J429
Overall Length 1 1/4 in
Thread Style Partially Threaded
Head Style Hex
Screw Size 1/4 in