HEX BUSHING: FORGED STEEL, 2 IN X ½ IN FITTING, MALE NPT X FEMALE NPT, CLASS 6000
HEX BUSHING: FORGED STEEL, 2 IN X ½ IN FITTING, MALE NPT X FEMALE NPT, CLASS 6000
ANVIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This bushing meets the standards for ASTM A-105, ASME B16.11, ANSI/ASME B1.20.1, is designed for the following applications: natural gas and oil. It is black and is made of forged steel with a black oxide finish/coating. In addition, it is a hex bushing. Plus, it has a 2 33/64 inch hex size.
Technical Specs
Item Bushing
Fitting Side A Gender Male
Fitting Side A Type NPT
Fitting Side B Nominal Pipe Size 1/2 in
Pipe Fitting Material Forged Steel
Standards ASTM A-105, ASME B16.11, ANSI/ASME B1.20.1
Basic Fitting Shape Bushing
Finish/Coating Black Oxide
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Class Class 6000
Fitting Side A Nominal Pipe Size 2 in
Fitting Side B Gender Female
Fitting Side B Type NPT
Specific Fitting Shape Hex Bushing
Application Natural Gas, Oil
Colour Black
Hex Size 2 33/64 in
Includes Seal Seal Not Included
Country of Origin United States
(subject to change)