!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX BUSHING: BRASS, ½ IN X ⅜ IN FITTING, MALE NPT X FEMALE NPT, 1 IN OVERALL LG

HEX BUSHING: BRASS, ½ IN X ⅜ IN FITTING, MALE NPT X FEMALE NPT, 1 IN OVERALL LG

APPROVED VENDOR

HEX BUSHING: BRASS, ½ IN X ⅜ IN FITTING, MALE NPT X FEMALE NPT, 1 IN OVERALL LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX BUSHING: BRASS, ½ IN X ⅜ IN FITTING, MALE NPT X FEMALE NPT, 1 IN OVERALL LG

HEX BUSHING: BRASS, ½ IN X ⅜ IN FITTING, MALE NPT X FEMALE NPT, 1 IN OVERALL LG

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46M482
  • Mfr. Model # 706110-0806
  • UNSPSC # 40142314
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This bushing meets the standards for NSF 61 Annex G, has a length of one inch, a maximum operating pressure of 1,000 psi and is designed for the following applications: air, non-potable and potable water. It is brass and is made of CA2745-grade brass. In addition, it is a hex bushing. Plus, it has a ⅞ inch hex size.

Technical Specs

  • ItemBushing
  • Fitting Side A Nominal Pipe Size1/2 in
  • Fitting Side B GenderFemale
  • Fitting Side B TypeNPT
  • Maximum Operating Pressure1,000 psi
  • Specific Fitting ShapeHex Bushing
  • ApplicationAir, Non-Potable Water, Potable Water
  • ColourBrass
  • Fitting Side A Pipe Threading14
  • Fitting Side B Pipe Threading18
  • Hex Size7/8 in
  • Includes SealSeal Not Included
  • Overall Length1 in
  • Fitting Side A Gender Male
  • Fitting Side A Type NPT
  • Fitting Side B Nominal Pipe Size 3/8 in
  • Low Lead Compliance Level Compliant
  • Pipe Fitting Material Brass
  • Standards NSF 61 Annex G
  • Basic Fitting Shape Bushing
  • Fitting Side A Outside Diameter 13/16 in
  • Fitting Side B Outside Diameter 7/8 in
  • Material Grade CA2745
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Max. Steam Pressure 250 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list