!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT HEX BUSHING W/ SEALANT, MBSPT X FBSPT, 150, ¾ IN PIPE SIZE, 316 STAINLESS STEEL

STRAIGHT HEX BUSHING W/ SEALANT, MBSPT X FBSPT, 150, ¾ IN PIPE SIZE, 316 STAINLESS STEEL

USA SEALING

STRAIGHT HEX BUSHING W/ SEALANT, MBSPT X FBSPT, 150, ¾ IN PIPE SIZE, 316 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT HEX BUSHING W/ SEALANT, MBSPT X FBSPT, 150, ¾ IN PIPE SIZE, 316 STAINLESS STEEL

STRAIGHT HEX BUSHING W/ SEALANT, MBSPT X FBSPT, 150, ¾ IN PIPE SIZE, 316 STAINLESS STEEL

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF8463
  • Mfr. Model # ZUSA-PF-8463
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

This ISO 7.1-certified, class 150, 3/4-inch straight hex bushing has an MBSPT x FBSPT connection type. The working temperature range is between -35 Degrees F to 320 Degrees F. It has a maximum operating pressure of 150 PSI and is made of 316 stainless steel for excellent corrosion resistance. The male thread of this pipe fitting has a pre-applied PTFE thread sealant for extra leak protection.

Technical Specs

  • ItemMetal Pipe Fitting
  • Fitting Side A GenderMale
  • Fitting Side A TypeBSPT
  • Fitting Side B Nominal Pipe Size3/4 in
  • Low Lead Compliance LevelCompliant
  • Pipe Fitting MaterialSteel
  • StandardsISO 7.1
  • Basic Fitting ShapeBushing
  • Fitting Side A Pipe Threading11
  • Material Grade316
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included
  • Max. Steam Pressure150 psi
  • Class Class 150
  • Fitting Side A Nominal Pipe Size 1 in
  • Fitting Side B Gender Female
  • Fitting Side B Type BSPT
  • Maximum Operating Pressure 150 psi
  • Specific Fitting Shape Hex Bushing
  • Application Air, Natural Gas, Oil, Potable Water, Steam
  • Colour Silver
  • Fitting Side B Pipe Threading 14
  • Hex Size 35 mm
  • Includes Seal Seal Not Included
  • Overall Length 30 mm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list