!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLASTING HELMET, FLOW CONTROL VALVE, PE/PC/POLYSTER, WRAPAROUND, NIOSH, NOVA 2000

BLASTING HELMET, FLOW CONTROL VALVE, PE/PC/POLYSTER, WRAPAROUND, NIOSH, NOVA 2000

ALLEGRO

BLASTING HELMET, FLOW CONTROL VALVE, PE/PC/POLYSTER, WRAPAROUND, NIOSH, NOVA 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLASTING HELMET, FLOW CONTROL VALVE, PE/PC/POLYSTER, WRAPAROUND, NIOSH, NOVA 2000

BLASTING HELMET, FLOW CONTROL VALVE, PE/PC/POLYSTER, WRAPAROUND, NIOSH, NOVA 2000

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,700.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALONV2000
  • Mfr. Model # NV2000
  • UNSPSC # 46181706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This NOVA 2000 blasting helmet with a flow control valve is made of polyethylene and meets the NIOSH standard. It has a wraparound polycarbonate inner lens and a clear co-polyester outer lens. The helmet features a removable lens frame with a secured strong latch, rubber window frame gasket, 28 inch nylon cape, and 5 3/8 inch hanging strap.

Technical Specs

  • ItemBlasting Helmet
  • SeriesNV20-00
  • Features Wrap Around Wide Angle Inner and Outer Lens for Wide Field of Vision, Removable Lens Frame with Secured Strong Latch, The Rubber Window Frame Gasket Provides A Seal From Dust, Meets Niosh Requirements for Sound Levels Inside The Helmet, Multi-Layered Sound Dampening Foam Minimizes Noise, Weight Is 4.3 Lbs. (1.95 Kg) Which Makes for Better Comfort, 28" (71.1 Cm) Nylon Cape To Protect From Rebounding Abrasive, 5 3/8" (13.65 Cm) Hanging Strap On Top of Helmet for Easy Storage and Cleaning.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list