!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREAD REPAIR KIT, TANGED, FREE-RUNNING, 9/16"-18 THREAD SIZE, PLAIN FINISH

THREAD REPAIR KIT, TANGED, FREE-RUNNING, 9/16"-18 THREAD SIZE, PLAIN FINISH

APPROVED VENDOR

THREAD REPAIR KIT, TANGED, FREE-RUNNING, 9/16"-18 THREAD SIZE, PLAIN FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD REPAIR KIT, TANGED, FREE-RUNNING, 9/16"-18 THREAD SIZE, PLAIN FINISH

THREAD REPAIR KIT, TANGED, FREE-RUNNING, 9/16"-18 THREAD SIZE, PLAIN FINISH

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UUP9
  • Mfr. Model # 3534-9/16K
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Product Details

This thread repair kit is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it includes 10 9/16 inch-18-1.5D Fine Wire Thread insert, 9/16 inch-18 STI Fine intermediate HSS Tap, HIT16 Hand installation Tool. This thread repair kit is designed for use with metal.

Technical Specs

  • ItemThread Repair Kit
  • Compatible MaterialMetal
  • FinishBright (Uncoated)
  • Insert Length27/32 in
  • Material Grade/Class18-8
  • Number of Inserts10
  • Number of Sizes1
  • Tang StyleTanged
  • Thread DirectionRight Hand
  • Thread TypeFine
  • Includes(10) 9/16"-18-1.5D Fine Wire Thread Insert, 9/16"-18 STI Fine Intermediate HSS Tap, HIT16 Powercoil Hand Installation Tool
  • Tool MaterialStainless Steel
  • Insert Types Included Helical Inserts
  • Drill Bit Sizes Included 14.7 mm
  • Helical Insert Type Free-Running
  • Insert Material Stainless Steel
  • Maximum Hole Diameter 0.5024 in
  • Number of Pieces 12
  • System of Measurement Inch
  • Tap Sizes Included 9/16"-18
  • Thread Size 9/16"-18
  • Insert Outside Diameter 0.69 in
  • Series PowerCoil
  • Application For Metal
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list