!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HELICAL INSERT, TANGED, FREE-RUNNING, M6-1.00 THREAD SIZE, PLAIN FINISH, SS, 10 PK

HELICAL INSERT, TANGED, FREE-RUNNING, M6-1.00 THREAD SIZE, PLAIN FINISH, SS, 10 PK

APPROVED VENDOR

HELICAL INSERT, TANGED, FREE-RUNNING, M6-1.00 THREAD SIZE, PLAIN FINISH, SS, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HELICAL INSERT, TANGED, FREE-RUNNING, M6-1.00 THREAD SIZE, PLAIN FINISH, SS, 10 PK

HELICAL INSERT, TANGED, FREE-RUNNING, M6-1.00 THREAD SIZE, PLAIN FINISH, SS, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.10 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5WZL9
  • Mfr. Model # 3520-6.00X2.0D
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This helical insert is made of 18-8 stainless steel and has a bright (uncoated) finish. This helical insert is designed for use with metal.

Technical Specs

  • ItemHelical Insert
  • System of MeasurementMetric
  • Thread SizeM6x1.00
  • Thread TypeCoarse
  • Material Grade/Class18-8
  • Tang StyleTanged
  • Compatible Tap SizeM6x1.00
  • Maximum Hole Diameter4.9276 mm
  • Outside Diameter7.9502 mm
  • SeriesPowerCoil
  • ApplicationFor Metal
  • Helical Insert Type Free-Running
  • Overall Length 12 mm
  • Thread Direction Right Hand
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Compatible Material Metal
  • Drill Bit Size 6.30 mm
  • Tensile Strength 200,000 psi
  • Rockwell Hardness C43 to C50
  • Thread Pitch 1 mm
  • Product Type Helical Insert
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list