!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HELICAL INSERT, TANGED, FREE-RUNNING, M12-1.75 THREAD SIZE, PLAIN, 100 PK, 18 MM L, COARSE

HELICAL INSERT, TANGED, FREE-RUNNING, M12-1.75 THREAD SIZE, PLAIN, 100 PK, 18 MM L, COARSE

HELI-COIL

HELICAL INSERT, TANGED, FREE-RUNNING, M12-1.75 THREAD SIZE, PLAIN, 100 PK, 18 MM L, COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HELICAL INSERT, TANGED, FREE-RUNNING, M12-1.75 THREAD SIZE, PLAIN, 100 PK, 18 MM L, COARSE

HELICAL INSERT, TANGED, FREE-RUNNING, M12-1.75 THREAD SIZE, PLAIN, 100 PK, 18 MM L, COARSE

HELI-COIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $278.40 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4DAE7
  • Mfr. Model # A1084-12CN180
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • ItemHelical Insert
  • System of MeasurementMetric
  • Thread SizeM12x1.75
  • Thread TypeCoarse
  • Material Grade/Class18-8
  • Tang StyleTanged
  • Compatible Tap SizeM12 x 1.75
  • Tensile Strength200,000 to 250,000 psi
  • Rockwell HardnessC43 to C50
  • Thread Pitch1.75 mm
  • Product TypeHelical Insert
  • Helical Insert Type Free-Running
  • Overall Length 18 mm
  • Thread Direction Right Hand
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Compatible Material Metal
  • Drill Bit Size 12.5mm
  • Outside Diameter 14.6558 mm
  • Series Heli-Coil
  • Application For Metal
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list