!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREADED INSERT, 200000 TO 250000 PSI, M5-0.8, 10 MM L, STAINLESS STEEL, PK 100

THREADED INSERT, 200000 TO 250000 PSI, M5-0.8, 10 MM L, STAINLESS STEEL, PK 100

HELI-COIL

THREADED INSERT, 200000 TO 250000 PSI, M5-0.8, 10 MM L, STAINLESS STEEL, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
THREADED INSERT, 200000 TO 250000 PSI, M5-0.8, 10 MM L, STAINLESS STEEL, PK 100

THREADED INSERT, 200000 TO 250000 PSI, M5-0.8, 10 MM L, STAINLESS STEEL, PK 100

HELI-COIL

Clearance Price :
$0.26 / each

Your Price : $1.05 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HLC1084-5CN100
  • Mfr. Model # 1084-5CN100
  • UNSPSC # 31161714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This threaded insert is for use on aluminum and metal. It has a 200,000 to 250,000 PSI tensile strength and a Rockwell Hardness Scale rating of 43 to 50. This insert is 10 millimetres long, with a M5-0.8 internal thread, a 5.20-millimetre drill size, and a right hand thread direction. This threaded insert is made from stainless steel and comes in a pack of 100.

Technical Specs

  • ItemHelical Insert
  • System of MeasurementMetric
  • Thread SizeM5x0.80
  • Thread TypeMetric Coarse
  • Tang StyleTanged
  • Compatible Tap SizeM5x0.8
  • Tensile Strength200,000 to 250,000 psi
  • Thread Pitch0.8 mm
  • Product TypeThreaded Insert
  • Helical Insert Type Free-Running
  • Overall Length 10 mm
  • Thread Direction Right Hand
  • Material Stainless Steel
  • Compatible Material Metal
  • Drill Bit Size 13/64 in
  • Rockwell Hardness C43 to C50
  • Application Aluminum, Metal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list