HEAVY-DUTY UTILITY CART WITH FLUSH WIRE SHELVES, 800 LB LOAD CAPACITY, 4 SWIVEL
HEAVY-DUTY UTILITY CART WITH FLUSH WIRE SHELVES, 800 LB LOAD CAPACITY, 4 SWIVEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This heavy-duty utility cart with flush wire shelves measures 18 inch width x 42 inch height x 39 1/2 inch length, and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has three shelves, a 800-pound load capacity and two raised handles.
Technical Specs
Item Heavy-Duty Utility Cart with Flush Wire Shelves
Number of Shelves 3
Shelf Length 36 in
Material Steel
Caster Wheel Dia. 5 in
Caster Wheel Type Standard
Caster/Wheel Configuration (4) Swivel
Lip Style Flush
Collapsible Not Collapsible
Assembled/Unassembled Unassembled
Overall Height 42 in
Overall Width 18 in
Caster Core Material Solid Rubber
Caster/Wheel Mounting Location Standard
Load Capacity 800 lb
Shelf Width 18 in
Top Shelf Lip Height 1 1/4 in
Finish Powder Coated
Colour Black
Caster Wheel/Tread Material Rubber
Handle Type (2) Raised
Shelf Orientation Flat
Adjustable Increments 2 in
Shelf Adjustability Fixed
Overall Length 39 1/2 in
Bottom Shelf Lip Height 1 1/4 in
Caster Mounting Type Stem
Country of Origin Taiwan
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$292.35
/ each