!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PSR HEATING CABLE, CSA/CUL, WATER-RESIST, 3-WIRE PLUG, 120VAC/500 W 50 ° F, 100 FT L, TPE

PSR HEATING CABLE, CSA/CUL, WATER-RESIST, 3-WIRE PLUG, 120VAC/500 W 50 ° F, 100 FT L, TPE

EASYHEAT

PSR HEATING CABLE, CSA/CUL, WATER-RESIST, 3-WIRE PLUG, 120VAC/500 W 50 ° F, 100 FT L, TPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PSR HEATING CABLE, CSA/CUL, WATER-RESIST, 3-WIRE PLUG, 120VAC/500 W 50 ° F, 100 FT L, TPE

PSR HEATING CABLE, CSA/CUL, WATER-RESIST, 3-WIRE PLUG, 120VAC/500 W 50 ° F, 100 FT L, TPE

EASYHEAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $704.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNLPSR1100
  • Mfr. Model # PSR1100
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1951
  • Shipping Weight 7.0 lbs

Product Details

This EasyHeat commercial, self- regulating, pre-terminated PSR heating cable measures 100 feet in length and is CSA and cUL approved for use with water-filled plastic and metallic pipes, and for de-icing roofs. It features a water-resistant thermoplastic elastomer (TPE) jacket and has a three-wire plug with pilot light that confirms connection to a good power source. It is 120 volts AC and 500 watts at 50 Degrees F.

Technical Specs

  • ItemHeating Cable
  • Watts per Foot @ 40F5 W
  • IncludesIntegral Three-Wire Plug with a Pilot Light
  • For Use WithMetallic Pipes and Deicing Roofs, Water Filled Plastic
  • Wattage Output500 W
  • Cable Length 100 ft
  • Voltage 120V AC
  • Watts per Cable @ 40F 500 W
  • Standards Canadian Safety Standard and CSA, UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list