!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 1.3KW/1½KWATT OUTPUT, 5-15P, 120V ACASE

PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 1.3KW/1½KWATT OUTPUT, 5-15P, 120V ACASE

DAYTON

PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 1.3KW/1½KWATT OUTPUT, 5-15P, 120V ACASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 1.3KW/1½KWATT OUTPUT, 5-15P, 120V ACASE

PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 1.3KW/1½KWATT OUTPUT, 5-15P, 120V ACASE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP3VU33
  • Mfr. Model # 3VU33
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1955
  • Shipping Weight 7.14 lbs

Product Details

Heater, space, 120 V, 1,300/1,500 W, 4,436/5,120 BtuH, 12.5 A, tipover switch, power light indicator, resettable thermal switch, 3 prong NEMA 5 - 15 plug, thermal alarm.

Technical Specs

  • ItemPortable Electric Jobsite & Garage Heater
  • Overall Height16 in
  • Overall Depth8 in
  • Voltage120V AC
  • Wattage Output1,300 W/1,500 W
  • Housing FinishPowder Coated
  • Housing MaterialSteel
  • Heating Capacity4,436/5,118 BtuH
  • Air Flow100 cfm
  • Thermal Overheat ProtectionManual Reset
  • Manufacturers Warranty Length1 yr
  • StandardsUL/cUL Listed
  • NEMA Plug Configuration 5-15P
  • Overall Length 16 in
  • Overall Width 10 in
  • Phase 1
  • Air Temp. Rise 170 Degrees F
  • Housing Colour Grey, White
  • Heating Method Fan Forced
  • Amperage 10.8 A/12.5 A
  • Frequency 60 Hz
  • Mounting Type Standing
  • Includes Built-In Thermostat, Power Indicator Light
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list