!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEATED JACKET,MALE,GRAY,2XL

HEATED JACKET,MALE,GRAY,2XL

MILWAUKEE

HEATED JACKET,MALE,GRAY,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATED JACKET,MALE,GRAY,2XL

HEATED JACKET,MALE,GRAY,2XL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $539.91 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLM100G212X
  • Mfr. Model # M100G-212X
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.167 lbs

Technical Specs

  • ItemHeated Jacket
  • Maximum Chest Size52 in
  • Battery Voltage12V
  • GenderMen's
  • Includes BatteryYes
  • Includes ChargerYes
  • Battery SystemM12
  • Heated AreasBack, Chest, Pocket
  • Cuff StyleAdjustable Hook and Loop
  • Number of Batteries Required1
  • Replacement Charger Number48-59-2401
  • Size-Body TypeRegular
  • Water-ResistantYes
  • Size 2XL
  • Minimum Chest Size 50 in
  • Insulated for Cold Conditions Yes
  • Number of Outside Pockets 2
  • Colour Gray
  • Heating Time 2 Minutes
  • Heat Settings 3
  • Includes Removable Liner No
  • Includes Battery, Charger, Jacket
  • Replacement Battery Number 48-11-2420
  • Series M12
  • Standards cUL
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list