!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT SHRINK TUBING, CROSS-LINKED POLYOLEFIN, BLK, 47 1/5 IN, 3.94 IN ID BEFORE SHRINKING

HEAT SHRINK TUBING, CROSS-LINKED POLYOLEFIN, BLK, 47 1/5 IN, 3.94 IN ID BEFORE SHRINKING

3M

HEAT SHRINK TUBING, CROSS-LINKED POLYOLEFIN, BLK, 47 1/5 IN, 3.94 IN ID BEFORE SHRINKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBING, CROSS-LINKED POLYOLEFIN, BLK, 47 1/5 IN, 3.94 IN ID BEFORE SHRINKING

HEAT SHRINK TUBING, CROSS-LINKED POLYOLEFIN, BLK, 47 1/5 IN, 3.94 IN ID BEFORE SHRINKING

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,426.66 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMHDCW80/25-1200
  • Mfr. Model # HDCW80/25-1200
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This heat shrink tubing is made of cross-linked polyolefin, and is black. In addition, it meets the standards for ANSI certified, RoHS 2011/65/EU compliant. It has length of 47 1/5 inch. 212 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

Technical Specs

  • ItemHeat Shrink Tubing
  • MaterialCross-Linked Polyolefin
  • Adhesive LinedYes
  • I.D. Before Shrinking3.94 in
  • Wall Thickness After Shrinking0,9 po
  • Temp. Range-40 Degrees to 100 Degrees C
  • ColourBlack
  • Max. Temp. Rating212 Degrees F
  • StandardsANSI Certified, RoHS 2011/65/EU Compliant
  • Tubing Wall Type Heavy Wall
  • Flame Retardant No
  • Use With Wire Size 500 to 1000 kcmil
  • I.D. After Shrinking 0.9 in
  • Length 47 1/5 in
  • Shrink Tubing Properties Corrosion Resistant, Chemical Resistant, UV Resistant
  • Dielectric Strength 35,000 V
  • Min. Temp. Rating -40 Degrees F
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list