!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT SHRINK TUBING,6 IN L,BLACK,PK20

HEAT SHRINK TUBING,6 IN L,BLACK,PK20

IDEAL

HEAT SHRINK TUBING,6 IN L,BLACK,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBING,6 IN L,BLACK,PK20

HEAT SHRINK TUBING,6 IN L,BLACK,PK20

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.36 / pkg. of 20

EHC: EHC :
Min Qty 12 = $496.32

Compliance and Restrictions

  • None

This product must be purchased in quantities of 12 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDI46310
  • Mfr. Model # 46-310
  • UNSPSC # 39121711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemHeat Shrink Tubing
  • I.D. After Shrinking0.060 in
  • Length6 in
  • Max. Temp. Rating125 Degrees F
  • Shrink Ratio2:1
  • Wall Thickness After Shrinking0.020 in
  • Tubing Wall TypeThin Wall
  • Dielectric Strength600V
  • Package StyleIndividual Pieces
  • Use With Wire Size24 AWG to 20 AWG
  • Colour Black
  • I.D. Before Shrinking 0.150 in
  • Material Polyolefin
  • Min. Shrink Temp. 158 Degrees F
  • Shrink Tubing Properties UV Light Resistant
  • Flame Retardant Yes
  • Adhesive Lined No
  • Min. Temp. Rating -55 Degrees F
  • Standards UL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list