!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT SHRINK TUBE,THERMAL TRANSFER,WHITE

HEAT SHRINK TUBE,THERMAL TRANSFER,WHITE

EPSON

HEAT SHRINK TUBE,THERMAL TRANSFER,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBE,THERMAL TRANSFER,WHITE

HEAT SHRINK TUBE,THERMAL TRANSFER,WHITE

EPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.21 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ELW210STBWPX90
  • Mfr. Model # 210STBWPX-90
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemHeat Shrink Tube
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Label FinishMatte
  • Label Width3/8 in
  • Maximum Wire Diameter0.32 in
  • Minimum Wire Diameter0.14 in
  • Roll Length90 in
  • For Print MethodThermal Transfer
  • ApplicationCable and Wire Marking
  • Double-Sided PrintableNot Double-Sided Printable
  • Maximum Wire Gauge4 AWG
  • Product TypeShrink Tube
  • Shrink Ratio3:1
  • Adhesive Properties Non-Adhesive
  • Label Colour White
  • Label Material Polyolefin
  • Maximum Service Temperature -275 Degrees F
  • Minimum Service Temperature -67 Degrees F
  • Printer Series Compatibility Epson LW-PX900, Epson LW-PX800, Epson LW-PX700, Epson LW-PX750, Epson LW-PX400, Epson LW-PX350, K-Sun BEE3, K-Sun BEE3+, K-Sun BEE3-EZ, K-Sun BEE3-EZ+, K-Sun 2001XL, K-Sun 2001XLB, K-Sun 2001XLST, K-Sun 2010-PC, K-Sun 2011XLB, K-Sun 2012XLST, K-Sun 2020LSTB, K-Sun PEARLabel 270, K-Sun PEARLabel 360
  • Roll Width 3/8 in
  • Label Media Format Continuous Roll Cartridge
  • Compatible Mfr Part Number LW-PX350, LW-PX400, LW-PX700, LW-PX700PCD, LW-PX750, LW-PX750PCD, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-R
  • Label Attachment Style Heat Shrink
  • Minimum Wire Gauge 12 AWG
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant
  • Standards RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863, UL Standard 224, CSA C 22.2 No 198.1-06, MIL-STD-202, AMS SAE 81531, SAE AS23053/5 (Class 1)
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list