!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTINUOUS LABEL ROLL CARTRIDGE, HEAT SHRINK TUBE LABEL, BLACK/WHITE

CONTINUOUS LABEL ROLL CARTRIDGE, HEAT SHRINK TUBE LABEL, BLACK/WHITE

DYMO

CONTINUOUS LABEL ROLL CARTRIDGE, HEAT SHRINK TUBE LABEL, BLACK/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTINUOUS LABEL ROLL CARTRIDGE, HEAT SHRINK TUBE LABEL, BLACK/WHITE

CONTINUOUS LABEL ROLL CARTRIDGE, HEAT SHRINK TUBE LABEL, BLACK/WHITE

DYMO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.49 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RHO18053
  • Mfr. Model # 18053
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Heat shrink tubing for wire and cable applications. Size 3/8 inch x 5 feet. Colour black on white.

Technical Specs

  • ItemContinuous Label Roll Cartridge
  • Label FinishGloss
  • Label Width3/8 in
  • Maximum Service Temperature248 Degrees F
  • Minimum Wire Diameter1.73 mm
  • Roll Length5 ft
  • For Print MethodThermal Transfer
  • AdhesiveNon-Adhesive
  • Compatible Mfr Part Number1755749, 1756589, 1801611, 1835374
  • Label Attachment StyleHeat Shrink
  • Maximum Wire Gauge4 AWG
  • Resistance PropertiesChemical-Resistant, Cold-Resistant, Heat-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant
  • StandardsASTM, MIL-M-81531, MIL-STD-202G, RoHS Compliant, SAE-DTL-23053/5 Class 1 and 3, UL Recognized UL 224
  • Label Colour Black, White
  • Label Material Polyolefin
  • Material Properties Heat-Shrinkable
  • Minimum Service Temperature 0 Degrees F
  • Printer Series Compatibility 4200 Kit, 5200, 5200 Kit, Rhino 4200
  • Roll Width 3/8 in
  • Label Media Format Continuous Roll Cartridge
  • Application Wire and Cable Marking
  • Double-Sided Printable Not Double-Sided Printable
  • Material Series Rhino Labels
  • Minimum Wire Gauge 10 AWG
  • Shrink Ratio 3:1
  • Country of Origin Belgium (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list