!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTINUOUS LABEL ROLL CARTRIDGE, HEAT SHRINK TUBE, BLACK ON RED, 0.5 IN W

CONTINUOUS LABEL ROLL CARTRIDGE, HEAT SHRINK TUBE, BLACK ON RED, 0.5 IN W

EPSON

CONTINUOUS LABEL ROLL CARTRIDGE, HEAT SHRINK TUBE, BLACK ON RED, 0.5 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTINUOUS LABEL ROLL CARTRIDGE, HEAT SHRINK TUBE, BLACK ON RED, 0.5 IN W

CONTINUOUS LABEL ROLL CARTRIDGE, HEAT SHRINK TUBE, BLACK ON RED, 0.5 IN W

EPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ELW211STBRPX
  • Mfr. Model # 211STBRPX
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemContinuous Label Roll Cartridge
  • Indoor/Outdoor UsageIndoor
  • Label FinishMatte
  • Label MaterialPolyolefin
  • Maximum Service Temperature275 Degrees F
  • Minimum Service Temperature-131 Degrees F
  • Printer Series Compatibility2001XLST, 2010-PC, 2012XLST, 2020LSTB, BEE3-EZ+, BEE3+, LW-PX350, LW-PX400, LW-PX700, LW-PX700PCD, LW-PX750, LW-PX750PCD, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, PEARLabel 270, PEARLabel 360
  • Roll Width1/2 in
  • Label Media FormatContinuous Roll Cartridge
  • ApplicationCable and Wire Marking
  • Double-Sided PrintableNot Double-Sided Printable
  • Material SeriesHST
  • Minimum Wire Gauge8 AWG
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant
  • StandardsUL Standard 224
  • Adhesive Properties Non-Adhesive
  • Label Colour Black, Red
  • Label Height 1/2 in
  • Label Width 1/2 in
  • Maximum Wire Diameter 0.41 in
  • Minimum Wire Diameter 0.23 in
  • Roll Length 8 ft
  • For Print Method Thermal Transfer
  • Adhesive Non-Adhesive
  • Compatible Mfr Part Number LW-PX350, LW-PX400, LW-PX700, LW-PX700PCD, LW-PX750, LW-PX750PCD, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
  • Label Attachment Style Heat Shrink
  • Maximum Wire Gauge 2 AWG
  • Product Type Shrink Tube
  • Shrink Ratio 2:1
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list