!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT SHRINK TUBE 18051

HEAT SHRINK TUBE 18051

DYMO

HEAT SHRINK TUBE 18051 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBE 18051

HEAT SHRINK TUBE 18051

DYMO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5AU15
  • Mfr. Model # 18051
  • UNSPSC # 55121617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ItemContinuous Label Roll Cartridge
  • Resistance PropertiesChemical-Resistant, Cold-Resistant, Heat-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant
  • Double-Sided PrintableNo
  • Maximum Wire Gauge10 AWG
  • Compatible Grainger Part Number13A913, 22F238, 43PE53, 4GPR7
  • Label ColourBlack/White
  • Label Width1/4 in
  • Roll Length5 ft
  • Minimum Service Temperature0 Degrees F
  • Roll Width1/4 in
  • ApplicationWire and Cable Marking
  • Label Media FormatContinuous Roll Cartridge
  • Product TypeHeat Shrink Tube
  • StandardsASTM, MIL-M-81531, MIL-STD-202G, RoHS Compliant, SAE-DTL-23053/5 Class 1 and 3, UL Recognized UL 224
  • For Print Method Thermal-Transfer
  • Material Series Rhino Labels
  • Label Material Polyolefin
  • Minimum Wire Gauge 12 AWG
  • Compatible Mfr Part Number 1755749, 1756589, 1801611, 1835374
  • Label Finish Gloss
  • Printer Series Compatibility 4200 Kit, 5200, 5200 Kit, Rhino 4200
  • Shrink Ratio 3:1
  • Maximum Service Temperature 248 Degrees F
  • Adhesive Non-Adhesive
  • Label Attachment Style Heat Shrink Sleeve
  • Material Properties Heat-Shrinkable
  • Service Temperature Range -0 Degrees to 248 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list