This heat shrink tubing kit is made of cross-linked polyolefin, and is black. It includes 20¼ inches, 32 3/16 in, four 1 in, four¾-inch, six½-inch, eight⅜ inch, plastic storage case. It has length of six inches.
Technical Specs
ItemHeat Shrink Tubing Kit
I.D. Before Shrinking1 in, 1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in
Kit ContentsMultiple Sizes
MaterialCross-Linked Polyolefin
Shrink Ratio2:1
Temp. Range-67 Degrees to 275 Degrees F
Adhesive LinedNo
Flame RetardantNo
Tubing FlexibilityFlexible
ColourBlack
Includes(20) 1/4 in, (32) 3/16 in, (4) 1 in, (4) 3/4 in, (6) 1/2 in, (8) 3/8 in, Plastic Storage Case