!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT-RESISTANT GLOVE, M/8, GLOVE HAND PROTECTION, SANDY, NEOPRENE/NITRILE, PALM, 1 PAIR

HEAT-RESISTANT GLOVE, M/8, GLOVE HAND PROTECTION, SANDY, NEOPRENE/NITRILE, PALM, 1 PAIR

IRONCLAD

HEAT-RESISTANT GLOVE, M/8, GLOVE HAND PROTECTION, SANDY, NEOPRENE/NITRILE, PALM, 1 PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT-RESISTANT GLOVE, M/8, GLOVE HAND PROTECTION, SANDY, NEOPRENE/NITRILE, PALM, 1 PAIR

HEAT-RESISTANT GLOVE, M/8, GLOVE HAND PROTECTION, SANDY, NEOPRENE/NITRILE, PALM, 1 PAIR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.19 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWRPYR03M
  • Mfr. Model # R-PYR-03-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemHeat-Resistant Glove
  • Glove StyleKnit
  • Hand Protection StyleGlove
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Glove Length24 cm
  • Glove Lining MaterialAramid Yarn
  • Glove Coating FinishSandy
  • SeriesPyro
  • Touchscreen CompatibleYes
  • Cuff ColourYellow
  • Reflective BackingNo
  • Palm MaterialNeoprene, Nitrile
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level Not Rated
  • Glove Hand Style Left and Right
  • Glove Coating Material Neoprene/Nitrile
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Maximum Temperature 284 Degrees F
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Thickness 15 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 648 g
  • Colour Yellow/Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list