HEAT-RESISTANT GLOVES, UNCOATED, KNIT WRIST, SZ M/8, 12 IN L, YLW/BLK, KEVLAR/WOOL
HEAT-RESISTANT GLOVES, UNCOATED, KNIT WRIST, SZ M/8, 12 IN L, YLW/BLK, KEVLAR/WOOL
SUPERIOR GLOVE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These size medium/eight heat-resistant gloves are for welders, plant workers, tooling, and mechanics. They have a knit wrist, a straight thumb, and can withstand temperatures up to 608 Degrees F. These 12-inch uncoated yellow and black gunn-cut gloves are made from Kevlar with a wool lining.
Technical Specs
Item Glove
Knit Material Wool
Standards ANSI Cut Level A4, ANSI Heat Level 5
Cuff Style Knit
Includes Reinforced Thumb Crotch No
Maximum Temperature 608 Degrees F
Size- Alpha M
Glove Lining Material Wool
Thickness 7 ga
Silicone-Free No
Sold As Pair
Colour Black, Yellow
Palm Material Kevlar(R), Carbon Fibre
ANSI/ISEA Cut Level A4
Glove Insulation Material Wool
Glove Performance Comfort Fit, High Dexterity
Latex-Free Yes
ANSI/ISEA Heat Level 5
Size- Numeric 8
Glove Length 12 in
Series Cool Grip SKX-W4
Touchscreen Compatible No
Pairs per Package 6
Reflective Backing No
Includes Double Palm No