!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADLAMP,POLYCARBONATE,400 LUMENS,LED

HEADLAMP,POLYCARBONATE,400 LUMENS,LED

ENERGIZER

HEADLAMP,POLYCARBONATE,400 LUMENS,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLAMP,POLYCARBONATE,400 LUMENS,LED

HEADLAMP,POLYCARBONATE,400 LUMENS,LED

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.57 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRENHDHRL8
  • Mfr. Model # ENHDHRL8
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.419 lbs

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries2
  • Beam PatternFlood/Spot
  • Body MaterialPolycarbonate
  • Maximum Beam Distance50m
  • Run Time at Maximum Brightness4.5hr
  • Battery LocationRear
  • Beam FocusSpot
  • Drop Rating1 m
  • IP RatingIPX4
  • Special Operating ModesHigh, Medium, Low, Turbo
  • Switch TypePush Button
  • Beam Distance Levels50m
  • Brightness Levels4
  • Lamp LifeLimited Lifetime
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Height1-5/64 in
  • Overall Width4-3/16 in
  • Run Time Levels4.5, 8, 55
  • Strap ColourBlack
  • Battery Chemistry Alkaline, Lithium Ion
  • Battery Size 18650/CR123
  • Includes Charger Yes
  • Body Colour Black
  • Number of Light Output Modes 4
  • Maximum Brightness 400
  • Weight with Batteries 55 g
  • Rechargeable Yes
  • Head Adjustability Rotating
  • Intrinsically Safe No
  • Head Strap Style Cloth Band
  • Switch Location Top
  • Beam Colour White
  • Beam Intensity Levels 400 lumens
  • Features Turbo Light, Rechargeable or CR123 Battery
  • Lens Material Polycarbonate
  • Light Output Modes High, Medium, Low, Turbo
  • Maximum Run Time 55 hr
  • Overall Length 1 in
  • Resistance Properties Shaterproof Lens
  • Standards ANSI FL1
  • Strap Material Cloth
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list