!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADBULB, LED, ABS, BLACK, POLYCARBONATE LENS, 2 5/7 IN LENGTH, 50,000 HOUR LAMP LIFE

HEADBULB, LED, ABS, BLACK, POLYCARBONATE LENS, 2 5/7 IN LENGTH, 50,000 HOUR LAMP LIFE

RAILHEAD GEAR

HEADBULB, LED, ABS, BLACK, POLYCARBONATE LENS, 2 5/7 IN LENGTH, 50,000 HOUR LAMP LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADBULB, LED, ABS, BLACK, POLYCARBONATE LENS, 2 5/7 IN LENGTH, 50,000 HOUR LAMP LIFE

HEADBULB, LED, ABS, BLACK, POLYCARBONATE LENS, 2 5/7 IN LENGTH, 50,000 HOUR LAMP LIFE

RAILHEAD GEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $180.47 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RWYKE-HL1000R
  • Mfr. Model # KE-HL1000R
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Product Details

This headlamp ABS features lED battery indicator, rear high visibility LED light with flash or steady on mode, high-quality li-ion battery. In addition, it includes batteries. Plus it meets the standards for ANSI/NEMA FL1. It also has 0 lithium-ion batteries.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Includes ChargerYes
  • Body MaterialABS
  • Maximum Brightness1,000 lm
  • RechargeableYes
  • Switch TypePush Button
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Overall Height2 in
  • Overall Width1 4/5 in
  • Battery Chemistry Lithium-Ion
  • Number of Batteries 0
  • Body Colour Black
  • Maximum Beam Distance 787 ft
  • Weight with Batteries 0.5 lb
  • IP Rating IPX4
  • Features LED Battery Indicator, Rear High Visibility LED Light with Flash or Steady on Mode, High-Quality Li-Ion Battery
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium
  • Overall Length 2 5/7 in
  • Standards ANSI/NEMA FL1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list