!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HD CANVAS TARP,6 X 8

HD CANVAS TARP,6 X 8

APPROVED VENDOR

HD CANVAS TARP,6 X 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HD CANVAS TARP,6 X 8

HD CANVAS TARP,6 X 8

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5WTT9
  • Mfr. Model # 5WTT9
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 1162
  • Shipping Weight 7.94 lbs

Product Details

15 oz. heavy-duty canvas. Water and mildew resistant. Breathable fabric prevents condensation buildup. Nickel-plated brass grommets approximately every 24 inches. Double lock stitch seams. More flexible than polyethylene at low temperatures.

Technical Specs

  • Tarp ItemTarp
  • Cut Size6 ft. x 8 ft.
  • Tarp Finished Length7 ft 6"
  • Tarp Seam FinishDouble Stitched
  • Tarp StrengthHeavy Duty
  • ColourOlive Green
  • Grommet I.D.1/2"
  • Fabric Weight15 oz./yd.
  • BreathableYes
  • InsulatedNo
  • Tarp Material Cotton Canvas
  • Finished Size 5 ft. 6" x 7 ft. 6"
  • Tarp Finished Width 5 ft 6"
  • Tarp Resistant Features Mildew Resistant, UV Resistant
  • Water Resistant/Waterproof Water Resistant
  • Grommet Material Nickel Plated Brass
  • Grommet Spacing 24"
  • Thickness 30 mil
  • High-Visibility No
  • Standards CPAI-63

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list