!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAZ MATERIAL SFTY CABINET,1 SHELV.,BLUE

HAZ MATERIAL SFTY CABINET,1 SHELV.,BLUE

JUSTRITE

HAZ MATERIAL SFTY CABINET,1 SHELV.,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAZ MATERIAL SFTY CABINET,1 SHELV.,BLUE

HAZ MATERIAL SFTY CABINET,1 SHELV.,BLUE

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,575.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32XT36
  • Mfr. Model # 861528
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 166.0 lbs

Technical Specs

  • ItemHazmat Safety Cabinet
  • ColourBlue
  • Door Handle TypeRecessed Pull Handle
  • Door TypeHinged
  • Exterior Depth18 in
  • Exterior Width23 1/4 in
  • FeaturesComplies With Nfpa 1, Ensures Full Regulatory Compliance When Storing Hazardous Materials, Fm-Approved, Ideal for Minimal Space, Nfpa 400 and the International Fire Code, Powder-Coat Paint Finish Provides Increased Chemical Resistance
  • Includes(10) Content Specific Labels
  • Indoor/OutdoorIndoor
  • NFPA 30Yes
  • StandardsFM, IFC, NFPA 1, NFPA 400
  • Number of Shelves1
  • Storage Capacity15 gal
  • Storage Container TypeSmall Containers
  • Cabinet Format Standard
  • Door Closure Type Self-Closing
  • Door Opening Width 20 3/4 in
  • EN Fire Rating Non-Combustible
  • Exterior Height 44 in
  • FM Class 6049
  • Finish Powder Coated
  • Includes Rollers No
  • Material Steel
  • NFPA 400 Yes
  • Number of Doors 1
  • Safety Storage Type Cabinet
  • Storage Chemical Type Corrosive Cabinet
  • Wall Construction Dual Wall
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list