!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT HASP, HIGH-STRENGTH PRY-RESISTANT HASP, 1 IN OPENING, SILVER

LOCKOUT HASP, HIGH-STRENGTH PRY-RESISTANT HASP, 1 IN OPENING, SILVER

MASTER LOCK

LOCKOUT HASP, HIGH-STRENGTH PRY-RESISTANT HASP, 1 IN OPENING, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT HASP, HIGH-STRENGTH PRY-RESISTANT HASP, 1 IN OPENING, SILVER

LOCKOUT HASP, HIGH-STRENGTH PRY-RESISTANT HASP, 1 IN OPENING, SILVER

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MST418
  • Mfr. Model # 418
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1032
  • Shipping Weight 0.23 lbs

Product Details

This lockout hasp is made of steel and it is silver. It is pry resistant, meets the standards for OSHA 1910.147. In addition, it measures 2 3/8 inch W. This lockout hasp is for use with 9/32 inch diameter padlocks.

Technical Specs

  • ItemLockout Hasp
  • For Maximum Padlock Shackle Diameter9/32 in
  • Lockout MaterialSteel
  • Maximum Number of Padlocks4
  • Resistance PropertiesPry Resistant
  • HeaderNo Header
  • Lockout ColourSilver
  • Overall Width2 3/8 in
  • Closed Jaw Hole Size 1 in
  • Hasp Closure Type Fold Over with Slot
  • Lockout Material Finish Zinc Plated
  • Product Type High-Strength Pry-Resistant Hasp
  • Hasp Style Standard
  • Legend No Legend
  • Overall Length 3.25 in
  • Standards OSHA 1910.147
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list