!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CUTTING TORCH, 18 IN LENGTH, 90 ° HEAD, 62-5E SERIES

HAND CUTTING TORCH, 18 IN LENGTH, 90 ° HEAD, 62-5E SERIES

HARRIS INDUSTRIES

HAND CUTTING TORCH, 18 IN LENGTH, 90 °  HEAD, 62-5E SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CUTTING TORCH, 18 IN LENGTH, 90 ° HEAD, 62-5E SERIES

HAND CUTTING TORCH, 18 IN LENGTH, 90 ° HEAD, 62-5E SERIES

HARRIS INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,032.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3WU26
  • Mfr. Model # 62-5E
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1479
  • Shipping Weight 4.0 lbs

Product Details

This hand cutting torch is made of brass. It features brazed triangular tube design and brazed connections provide strength and durability, ease-on cutting valve for safety, smoother starts and more. It has an overall length of 18 inches, and weighs three pounds.

Technical Specs

  • ItemHand Cutting Torch
  • Cutting Torch Series62-5E
  • Overall Length18 in
  • Inlet Connection Size9/16"-18
  • Weight3 lb
  • Torch StyleHarris
  • Body MaterialBrass
  • FeaturesBrazed Triangular Tube Design and Brazed Connections Provide Strength and Durability, Ease-on Cutting Valve for Safety, Smoother Starts and More Precise Cutting Control, Equipped With Replaceable Flashguard(R) Check Valves, Flip-Up Forged Brass Cutting Lever for Convenience and Ease of Operation, Solid Forged Brass Head Resists Abuse and Distortion for Reliable Performance and Longer Service Life
  • Inlet Thread DirectionLeft Hand, Right Hand
  • Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene
  • Head Angle 90 Degrees
  • Maximum Cutting Thickness 12 in
  • Hose Fitting Size B
  • Compatible Cutting Tip Series 6290, 6290-AC, 6290-G, 6290-HA, 6290-NFFL, 6290-NFFR, 6290-NFW, 6290-NX, 6290-NXP
  • Torch Type Handheld
  • Duty Rating Heavy Duty
  • Inlet Connection Type UNF
  • Country of Origin Ireland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list