!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING TORCH HANDLE, 9½ IN LENGTH, 43-2 SERIES

WELDING TORCH HANDLE, 9½ IN LENGTH, 43-2 SERIES

HARRIS INDUSTRIES

WELDING TORCH HANDLE, 9½ IN LENGTH, 43-2 SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING TORCH HANDLE, 9½ IN LENGTH, 43-2 SERIES

WELDING TORCH HANDLE, 9½ IN LENGTH, 43-2 SERIES

HARRIS INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $449.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5KX63
  • Mfr. Model # 43-2
  • UNSPSC # 23271702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

This 43-2 torch handle is made of brass, silver. It features premium high-capacity performing torch handle, tube-within-a-tube construction for optimum flow performance while providing maximum leak integrity. It has an overall length of 9 1/2 inches, and weighs 22.4 ounces.

Technical Specs

  • ItemTorch Handle
  • Torch Series43-2
  • Inlet Connection Size9/16"-18
  • Overall Length9 1/2 in
  • Inlet Thread DirectionLeft Hand
  • Weight22.4 oz
  • Compatible Heating Tip Series1390-B, 1390-H, 1390-HA, 2290, 2290-H, 2290-HPM, H-43, H-63, J-43, J-63
  • Compatible Cutting Attachment49-3, 49-3F, 73-3
  • Compatible Tip Tube2393, 8593, T-43
  • Compatible Tip Series1390, 23-A-90, 6290
  • FeaturesPremium High-Capacity Performing Torch Handle, Tube-Within-A-Tube Construction for Optimum Flow Performance While Providing Maximum Leak Integrity
  • Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene
  • Hose Fitting Size B
  • Maximum Welding Thickness 1 in
  • Inlet Connection Gender Male
  • Inlet Connection Type UNF
  • Torch Style Harris
  • Compatible Welding and Brazing Tip Series 1390, 1390-N, 23A90
  • Compatible Tip Mixer B-43-N, E-43, E2-43, E3-43, F-43
  • Body Material Brass, Silver
  • Duty Rating Heavy Duty
  • Maximum Cutting Thickness 5 in
  • Country of Origin Poland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list