!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARNESS,VFORM ARC,BKLOOP,TBLS,XSM

HARNESS,VFORM ARC,BKLOOP,TBLS,XSM

MSA

HARNESS,VFORM ARC,BKLOOP,TBLS,XSM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS,VFORM ARC,BKLOOP,TBLS,XSM

HARNESS,VFORM ARC,BKLOOP,TBLS,XSM

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $277.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10252215
  • Mfr. Model # 10252215
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • ItemFull-Body Harness
  • Specialty Working ConditionsArc-Flash Rated
  • Harness ColourBlack
  • Harness SizingXS
  • Leg Strap BucklesTongue
  • Torso AdjustmentQuick-Connect
  • Harness ApplicationClimbing
  • RFID EquippedRFID Equipped
  • ANSI Standards MetANSI Z359.11
  • Hardware MaterialSteel
  • Webbing CoatingUrethane
  • With BeltNot With Belt
  • Harness Style Vest
  • Chest Strap Buckles Quick-Connect
  • Harness D-Ring Material Steel
  • Includes Padding Padding Not Included
  • Padding Location No Padding
  • Weight Capacity 400 lb
  • D-Ring Locations Back
  • CSA Standards Met CSA Z259.10
  • Features Pull-Down Adjustment
  • Series V-FORM(R)
  • Webbing Material Nylon
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list