!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RFID FULL BODY HARNESS, XS, 353 LBS, DORSAL D-RING

RFID FULL BODY HARNESS, XS, 353 LBS, DORSAL D-RING

DBI-SALA

RFID FULL BODY HARNESS, XS, 353 LBS, DORSAL D-RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RFID FULL BODY HARNESS, XS, 353 LBS, DORSAL D-RING

RFID FULL BODY HARNESS, XS, 353 LBS, DORSAL D-RING

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $824.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1100242C
  • Mfr. Model # 1100242C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Product Details

This CSA/ASTM-certified, RFID-equipped, X-small full-body harness has a pass-through chest and leg strap buckles. It has a steel D-ring which is located dorsally and has a polyester/nylon webbing. This harness has a weight capacity of 353 pounds and can be used in general industrial and arc-flash applications.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesPass-Through
  • Harness SizingXS
  • Leg Strap BucklesPass-Through
  • Torso AdjustmentMating
  • Harness ApplicationGeneral Use
  • RFID EquippedYes
  • FeaturesPass-Through Buckle in Chest and Leg
  • SeriesExoFit and Exofit XP
  • With BeltNo
  • Specialty Working Conditions Arc-Flash Rated
  • Harness D-Ring Material Steel
  • Includes Padding No
  • Padding Location No Padding
  • Weight Capacity 353 lb
  • D-Ring Locations Back
  • CSA Standards Met CSA Z259.10
  • Hardware Material Alloy Steel
  • Webbing Material Nylon, Polyester
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list