!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL BODY HARNESS, XS, RED, QUICK-CONNECT, TONGUE-BUCKLE, STEEL

FULL BODY HARNESS, XS, RED, QUICK-CONNECT, TONGUE-BUCKLE, STEEL

FALLTECH

FULL BODY HARNESS, XS, RED, QUICK-CONNECT, TONGUE-BUCKLE, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL BODY HARNESS, XS, RED, QUICK-CONNECT, TONGUE-BUCKLE, STEEL

FULL BODY HARNESS, XS, RED, QUICK-CONNECT, TONGUE-BUCKLE, STEEL

FALLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.98 / each

EHC: EHC :
Min Qty 2 = $311.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FAL7008BXS
  • Mfr. Model # 7008BXS
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This ANSI/CSA/OSHA-certified, red, X-small full-body harness comes with quick-connect chest and tongue leg strap buckles. It has a plated alloy steel D-ring that is located at the back. This harness has a weight capacity of 130 to 310 pounds and can be used in fall arrest applications.

Technical Specs

  • ItemFall Protection Harnesses
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialPlated Alloy Steel
  • Includes PaddingYes
  • Padding LocationBack, Shoulder
  • Weight Capacity310 lb
  • D-Ring LocationsBack
  • CSA Standards MetCSA Z259.10-18
  • FeaturesFeatures Integral Tri-Layer Padded Shoulder Yoke to Provide Breathable User Comfort, Proprietary Dorsal Attachment Sleeve Supports Effortless Addition of Personal SRLs, Quick-Connect Buckle Features Visual Indicators Showing Positive Connection, Tongue Buckle Legs are Uniquely Equipped with 9 Grommet Adjustment Positions for Wider Range of Fit
  • SeriesTradesman Plus
  • Webbing MaterialPolyester
  • Harness Style Crossover
  • Harness Colour Red
  • Harness Sizing XS
  • Leg Strap Buckles Tongue
  • Torso Adjustment Quick-Connect
  • Harness Application Climbing
  • RFID Equipped No
  • ANSI Standards Met ANSI Z359.11-2021
  • Hardware Material Plated Alloy Steel
  • Webbing Coating Uncoated
  • With Belt No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list