!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RFID CONSTRUCTION POSITIONING HARNESS, XS, 310 LBS, BACK/HIP D-RING

RFID CONSTRUCTION POSITIONING HARNESS, XS, 310 LBS, BACK/HIP D-RING

3M

RFID CONSTRUCTION POSITIONING HARNESS, XS, 310 LBS, BACK/HIP D-RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RFID CONSTRUCTION POSITIONING HARNESS, XS, 310 LBS, BACK/HIP D-RING

RFID CONSTRUCTION POSITIONING HARNESS, XS, 310 LBS, BACK/HIP D-RING

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $688.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1140180CR
  • Mfr. Model # 1140180C
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.304 lbs

Product Details

This CSA-certified, RFID-equipped, grey, X-small, safety harness has auto-locking quick-connect chest and tongue-style leg strap buckles. It has a polyester webbed aluminum D-ring at the back and hips. This harness has a weight capacity of 310 pounds and can be used in construction, general industrial, and positioning-based applications.

Technical Specs

  • ItemFall Protection Harnesses
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialAluminum
  • Includes PaddingYes
  • Padding LocationBack, Leg, Side
  • Weight Capacity310 lb
  • D-Ring LocationsBack, Hip
  • CSA Standards MetCSA Z259.10-18
  • Hardware MaterialAluminum, Zinc Plated Steel
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Grey
  • Harness Sizing XS
  • Leg Strap Buckles Tongue
  • Torso Adjustment Revolver
  • Harness Application General Use, Positioning
  • RFID Equipped Yes
  • Features Revolving Torso Adapters Help to Adjust Harness Fit with Ease and Speed, and Lock Webbing into Place to Maintain a Comfortable and Safe Harness Fit, Equipped with Anti-Sliding Dorsal D-Ring Pad to Help Greatly Reduce Dorsal D-Ring Slide, Integrated Easy-Link SRL Adapter Helps you Quickly and Easily Connect and Disconnect Personal SRLs, Auto-Locking Quick Connect Buckles Secure Contact with Webbing, Helping Reduce the Need to Readjust, Automatic Stand-Up D-Ring Helps to Enable Efficient Dorsal Connections, Low-Profile Suspension Trauma Strap Design Integrated Between Harness Webbing, Equipped with Auto-Resetting Lanyard Keepers to Help with Fast and Easier Parking of Snap Hooks and Carabineers, 3M Connected Safety ID (RFID) Integrated for Simplified Inventory, Inspection, and Record Management
  • Series X300
  • With Belt Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list