!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POSITIONING HARNESS, VEST, TONGUE BUCKLE, SZ XL, STEEL WITH POLYESTER WEBBING

POSITIONING HARNESS, VEST, TONGUE BUCKLE, SZ XL, STEEL WITH POLYESTER WEBBING

PROTECTA

POSITIONING HARNESS, VEST, TONGUE BUCKLE, SZ XL, STEEL WITH POLYESTER WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POSITIONING HARNESS, VEST, TONGUE BUCKLE, SZ XL, STEEL WITH POLYESTER WEBBING

POSITIONING HARNESS, VEST, TONGUE BUCKLE, SZ XL, STEEL WITH POLYESTER WEBBING

PROTECTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $145.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1161533C
  • Mfr. Model # 1161533C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.83 lbs

Product Details

This vest-style full-body positioning harness is designed for safety and convenience and features tongue-buckle leg connections, pass-through chest connections, and a parachute torso buckle. This X-large harness is made of polyester webbing and features a fixed steel-constructed D-ring at the back as well as fixed D-rings at the sides for positioning. This harness features impact indicators for easy inspection and is rated for 420 pounds of total working weight.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesPass-Through
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Torso AdjustmentMating
  • Harness ApplicationPositioning
  • CSA Standards MetCSA Z259.10
  • FeaturesIntegrated Auto-Setting Lanyard Keepers, Integrated Suspension Trauma Straps Included
  • SeriesP200
  • With BeltNo
  • Harness Style Vest
  • Harness Colour Black
  • Harness Sizing XL
  • Leg Strap Buckles Tongue
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Shoulder
  • ANSI Standards Met ANSI Z359.11
  • Hardware Material Steel
  • Webbing Material Polyester
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list