!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL BODY HARNESS, COMFORT VEST, QUICK CONNECT, 420 LB, SZ XL, STEEL W POLYESTER WEBBING

FULL BODY HARNESS, COMFORT VEST, QUICK CONNECT, 420 LB, SZ XL, STEEL W POLYESTER WEBBING

PROTECTA

FULL BODY HARNESS, COMFORT VEST, QUICK CONNECT, 420 LB, SZ XL, STEEL W POLYESTER WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL BODY HARNESS, COMFORT VEST, QUICK CONNECT, 420 LB, SZ XL, STEEL W POLYESTER WEBBING

FULL BODY HARNESS, COMFORT VEST, QUICK CONNECT, 420 LB, SZ XL, STEEL W POLYESTER WEBBING

PROTECTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $333.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1161406C
  • Mfr. Model # 1161406C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.76 lbs

Product Details

This vest-style, full-body harness been breathable, moisture-wicking, soft-edged back padding, and polyester webbing. This harness has fixed steel-constructed D-rings at the back for fall arrest as well as at the sides for travel restraint. It is rated for 420 pounds of weight and has impact indicators for easy inspection. Keep worksites safe with this X-large full-body harness with Quick-Connect leg and chest connections.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Padding LocationBack
  • Weight Capacity420 lb
  • D-Ring LocationsBack, Chest
  • FeaturesHarnesses are Equipped With a Fixed Dorsal D-Ring, Integrated Auto-Setting Lanyard Keepers, Integrated Suspension Trauma Straps, Models Available with Web pSRL Adapter to Enable Attachment of Personal Self-Retracting Lifelines
  • SeriesP200
  • With BeltNo
  • Harness Style Vest
  • Harness Colour Black
  • Harness Sizing XL
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Mating
  • Harness Application Climbing
  • CSA Standards Met CSA Z259.10
  • Hardware Material Steel
  • Webbing Material Polyester
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list