!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FALL PROTECTION HARNESS, 420 LBS, BLUE/GREY, SIZE XL, ALUMINUM & POLYESTER

FALL PROTECTION HARNESS, 420 LBS, BLUE/GREY, SIZE XL, ALUMINUM & POLYESTER

DBI-SALA

FALL PROTECTION HARNESS, 420 LBS, BLUE/GREY, SIZE XL, ALUMINUM & POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FALL PROTECTION HARNESS, 420 LBS, BLUE/GREY, SIZE XL, ALUMINUM & POLYESTER

FALL PROTECTION HARNESS, 420 LBS, BLUE/GREY, SIZE XL, ALUMINUM & POLYESTER

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,020.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1112558C
  • Mfr. Model # 1112558C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

With a 420-pound weight capacity, this harness has a D-ring made of aluminum and webbing made of polyester. This fall protection harness has a CSA standard, is made in size X-large, and is blue and grey in colour. This harness also has quick-connect buckles in the chest and leg straps.

Technical Specs

  • ItemFall Protection Harnesses
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialAnodized Forged Aluminum
  • Includes PaddingYes
  • Padding LocationBack, Hip, Shoulder, Leg
  • Weight Capacity420 lb
  • D-Ring LocationsBack, Chest, Side
  • ANSI Standards MetANSI Z359.1, ANSI Z359.11
  • Hardware MaterialAircraft Grade Anodized Forged Aluminum, Zinc Plated Steel
  • Webbing MaterialRepel Polyester
  • Harness Style Vest
  • Harness Colour Blue, Grey
  • Harness Sizing XL
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Revolver
  • Harness Application Climbing, Positioning
  • CSA Standards Met CSA Z259.10
  • Features Automatic Stand Up D-Ring Enables Efficient Dorsal Connections, Breathable Mesh Back Pad, Personal SRL Adapter, Equipped with Auto-Resetting Lanyard Keepers for Fast and Easy Parking of Snap Hooks and Carabineers
  • Series ExoFit STRATA
  • With Belt Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list