!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL-BODY HARNESS, POSITIONING, 420 LBS, BLUE/GREY, SIZE XL, ALUMINUM & POLYESTER

FULL-BODY HARNESS, POSITIONING, 420 LBS, BLUE/GREY, SIZE XL, ALUMINUM & POLYESTER

DBI-SALA

FULL-BODY HARNESS, POSITIONING, 420 LBS, BLUE/GREY, SIZE XL, ALUMINUM & POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL-BODY HARNESS, POSITIONING, 420 LBS, BLUE/GREY, SIZE XL, ALUMINUM & POLYESTER

FULL-BODY HARNESS, POSITIONING, 420 LBS, BLUE/GREY, SIZE XL, ALUMINUM & POLYESTER

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,028.81 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1112553C
  • Mfr. Model # 1112553C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Product Details

Intended for positioning purposes, this size X-large harness comes blue and grey in colour, and has a weight capacity of 420 pounds. With an aluminum D-ring and polyester webbing, this CSA standard harness has quick-connect buckles on the chest and leg straps.

Technical Specs

  • ItemHarness
  • Safety FeaturesWeight Distribution Bar
  • Harness ColourBlue, Grey
  • Harness SizingXL
  • Leg Strap BucklesQuick-Connect
  • Torso AdjustmentRevolver
  • Harness ApplicationPositioning
  • RFID EquippedYes
  • ANSI Standards MetANSI Z359.1, ANSI Z359.11
  • Hardware MaterialAluminum
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Chest Strap Buckles Quick-Connect
  • Harness D-Ring Material Aluminum
  • Includes Padding Yes
  • Padding Location Back, Leg, Shoulder
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Side
  • CSA Standards Met CSA Z259.10
  • Features Customizable Name Tag, Impact Indicator, Integrated Suspension Trauma Straps, Personal SRL Adapter, Repel Webbing
  • Series ExoFit STRATA
  • With Belt Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list