!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RFID VEST HARNESS, XL, GREEN, 400 LBS, BACK/CHEST D-RING

RFID VEST HARNESS, XL, GREEN, 400 LBS, BACK/CHEST D-RING

MSA

RFID VEST HARNESS, XL, GREEN, 400 LBS, BACK/CHEST D-RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RFID VEST HARNESS, XL, GREEN, 400 LBS, BACK/CHEST D-RING

RFID VEST HARNESS, XL, GREEN, 400 LBS, BACK/CHEST D-RING

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $353.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10206114
  • Mfr. Model # 10206114
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

This CSA-certified, RFID-equipped, green, X-large harness comes with quick-connect chest strap buckles. It has an aluminum D-ring that is located at the back and chest. This harness has a weight capacity of 400 pounds and can be used in general industrial applications.

Technical Specs

  • ItemFall Protection Harnesses
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialWebbing
  • Includes PaddingYes
  • Weight Capacity400 lb
  • D-Ring LocationsBack
  • CSA Standards MetCSA Z259.10-18
  • Hardware MaterialWebbing
  • Webbing CoatingPolyester
  • With BeltNo
  • Harness Style Crossover
  • Harness Colour Green
  • Harness Sizing XL
  • Padding Location Shoulder
  • Harness Application General Use
  • RFID Equipped Yes
  • Features The Patent-Pending Raceform Buckle Allows for a Close Comfortable Full Body Harness Fit - Eliminating the Need for a Bulky Chest Strap, Athletic Cut That Contours to the Body and Allows for Increased Upper Torso Mobility, Pull-Down Adjustment Allows for Quick and Easy Harness Adjustment That Ensures a Proper Fit That Lasts Throughout the Work Day, Variety of Configurations Available, Including Stainless Steel Hardware for Tough Environments
  • Series V-FORM+ Safety Harness
  • Webbing Material Polyester
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list