!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARNESS, FULL-BODY, CLIMB/POSITION/RESCUE, VFIT/CSA Z259.10/BACK/CHEST/HIP/SHOULDER DRING, XL, GRY

HARNESS, FULL-BODY, CLIMB/POSITION/RESCUE, VFIT/CSA Z259.10/BACK/CHEST/HIP/SHOULDER DRING, XL, GRY

MSA

HARNESS, FULL-BODY, CLIMB/POSITION/RESCUE, VFIT/CSA Z259.10/BACK/CHEST/HIP/SHOULDER DRING, XL, GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS, FULL-BODY, CLIMB/POSITION/RESCUE, VFIT/CSA Z259.10/BACK/CHEST/HIP/SHOULDER DRING, XL, GRY

HARNESS, FULL-BODY, CLIMB/POSITION/RESCUE, VFIT/CSA Z259.10/BACK/CHEST/HIP/SHOULDER DRING, XL, GRY

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $555.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10194958
  • Mfr. Model # 10194958
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

A full-body safety harness designed for climbing/positioning/rescue, the V-FIT harness, extra-large, meets CSA standard Z259.10 and has quick-connect leg straps. Patent-pending RaceFLEX connection system increases upper torso mobility. With dedicated attachment points for Personal Fall Limiters, and anodized forged aluminum D-rings located at the back, chest, hip, and shoulder, the back D-ring remains free. Leg padding and shoulder padding is removable.

Technical Specs

  • ItemFall Protection Harnesses
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialAluminum
  • Includes PaddingYes
  • Padding LocationShoulder
  • Harness ApplicationGeneral Use
  • RFID EquippedYes
  • FeaturesThe Patent-Pending Raceflex Buckle Allows for a Close Comfortable Full Body Harness Fit - Eliminating the Need for a Bulky Chest Strap, Shoulder Padding Responds to Your Movement to Conform to Your Body, Eliminating Pressure Points and Chafing, Shoulder Padding Can be Removed for Cleaning, Extending the Life of the Harness, Athletic Cut That Contours to the Body and Allows for Increased Upper Torso Mobility, Pull-Down Adjustment Allows for Quick and Easy Harness Adjustment That Ensures a Proper Fit That Lasts Throughout the Work Day, Dedicated Attachment Point for Personal Fall Limiters Allows Quick and Easy Attachment and Allows Your Back D-Ring to Remain Free for Other Use, 4 Lanyard Keepers - Including 2 at the Waist, Increase Comfort and Reduce Chaffing By Keeping Lanyard Away from Your Under Arms
  • SeriesV-FIT
  • With BeltNo
  • Harness Style Vest
  • Harness Colour Grey
  • Harness Sizing XL
  • Leg Strap Buckles Quick-Connect
  • Weight Capacity 400 lb
  • D-Ring Locations Chest
  • CSA Standards Met CSA Z259.10
  • Hardware Material Aluminum
  • Webbing Material Polyester
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list