This work positioning harness is made of durable polyester webbing and is CSA certified Class A and P. It has five points of adjustment and has corrosion-resistant aluminum hardware. This X-large harness has padding designed to minimize heat zones. It has back and side D-rings, along with trauma straps on both sides. This harness features bayonet leg straps and chest straps that allow adjustment to fit a variety of body types and is rated for 400 pounds of total working weight.
Technical Specs
ItemFall Protection Harnesses
Harness ColourRed
Harness SizingXL
Leg Strap BucklesBayonet
Weight Capacity400 lb
D-Ring LocationsBack, Side
CSA ClassA, P
Hardware MaterialAluminum
Webbing MaterialPolyester
Harness StyleVest
Harness D-Ring MaterialAluminum
Includes PaddingYes
Padding LocationShoulder, Leg
Harness ApplicationPositioning
CSA Standards MetCSA Z259.10
FeaturesDyna-Pro Aluminium, Integrated Breathable Comfort Pad for Shoulders and Legs, All Aluminium Hardware Including Bayonets, Dorsal D-Ring, and Side D-Rings, CSA Certified Class A, P