!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FALL ARREST HARNESS, BAYONET, 310 LB, UNIVERSAL, STEEL WITH POLYESTER WEBBING

FALL ARREST HARNESS, BAYONET, 310 LB, UNIVERSAL, STEEL WITH POLYESTER WEBBING

DYNAMIC

FALL ARREST HARNESS, BAYONET, 310 LB, UNIVERSAL, STEEL WITH POLYESTER WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FALL ARREST HARNESS, BAYONET, 310 LB, UNIVERSAL, STEEL WITH POLYESTER WEBBING

FALL ARREST HARNESS, BAYONET, 310 LB, UNIVERSAL, STEEL WITH POLYESTER WEBBING

DYNAMIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $310.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIFP2001BED
  • Mfr. Model # FP2001BED/XL
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.84 lbs

Product Details

This vest-style fall arrest harness has a five-point adjustment system with bayonet leg and chest straps that allow adjustment to fit a variety of body types. It has a steel back D-ring and an extender D-ring for fall arrest. This universal-sized harness is made of durable polyester webbing and rated for 310 pounds of total working weight. This harness is CSA-certified class A.

Technical Specs

  • ItemFall Protection Harnesses
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialSteel
  • Leg Strap BucklesBayonet
  • Harness ApplicationClimbing, Positioning
  • CSA Standards MetCSA Z259.10
  • ANSI Standards MetANSI Z359.1
  • Hardware MaterialSteel
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Black, Red
  • Harness Sizing XL
  • Weight Capacity 310 lb
  • D-Ring Locations Back
  • CSA Class A
  • Features Lightweight "DYNA-I" Vest Style Harness, Adjustable Shoulder Straps, 1 Large Back D-Ring, Bayonet Style Connectors, CSA Certified Class A
  • Series Dyna-I
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list