!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DYNA-PRO FALL PROTECTION HARNESS, XL, BACK/LEG/SHOULDER PAD, QUICK-CONNECT, 310 LB

DYNA-PRO FALL PROTECTION HARNESS, XL, BACK/LEG/SHOULDER PAD, QUICK-CONNECT, 310 LB

DYNAMIC

DYNA-PRO FALL PROTECTION HARNESS, XL, BACK/LEG/SHOULDER PAD, QUICK-CONNECT, 310 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DYNA-PRO FALL PROTECTION HARNESS, XL, BACK/LEG/SHOULDER PAD, QUICK-CONNECT, 310 LB

DYNA-PRO FALL PROTECTION HARNESS, XL, BACK/LEG/SHOULDER PAD, QUICK-CONNECT, 310 LB

DYNAMIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $375.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIFP1004DG
  • Mfr. Model # FP1004DG/XL
  • UNSPSC # 46182314
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This Dyna-pro fall protection harness has steel hardware and polyester webbing. It features integrated breathable comfort pad at the back, shoulders and leg straps, one large back D-ring, two large sides D-ring and one small sternal D-ring, grommet legs straps, and integrated with trauma straps. This quick-connect harness has D-rings on the back, chest, and shoulder.

Technical Specs

  • ItemFall Protection Harnesses
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Padding LocationBack, Leg, Shoulder
  • Harness ApplicationClimbing, Confined Spaces, General Use, Positioning
  • CSA Standards MetCSA Z259.10
  • ANSI Standards MetANSI Z359.1
  • Hardware MaterialSteel
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Black, Red
  • Harness Sizing XL
  • Leg Strap Buckles Tongue
  • Weight Capacity 310 lb
  • D-Ring Locations Back, Chest, Side
  • CSA Class A, D, L, P
  • Features Integrated Breathable Comfort Pad at the Back, Shoulders and Leg Straps, 1 Large Back D-Ring, 2 Large Sides D-Ring and 1 Small Sternal D-Ring, Grommet Legs Straps, Integrated with Trauma Straps, CSA Certified Class A, P, L
  • Series Dyna-Pro
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list